- Self-Releasing Style
- SLD 1500 Type
- 100 mm Inside Diameter
- 145 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Pressure on the Shaft | 33214 psi |
| Shaft Tolerance | -0.0035 in |
| Mountable Thickness | 51 mm |
| Pressure on the Hub | 23206 psi |
| Screw Style | Socket Head Cap Screw |
| Transmitted Axial Force | 50357 lb/ft |
| Type | SLD 1500 |
| Material | Silver/Metallic |
| Contact Length | 26 mm |
| Screw Material | Steel |
| Thickness | 30 mm |
| Inch/Metric | Metric |
| O.D. | 145 mm |
| Torque | 96 in lb |
| Series | SLD 1500 |
| Total Width @ Relaxed State | 43.99 mm |
| Hub Bore Tolerance | -0.0035 in |
| Set Screw Size | M12 |
| I.D. | 100 mm |
| Screw Tightening Torque | 96 lb/ft |
| Collar Width | 32 mm |
| Style | Self-Releasing |
| No. of Screws | 15 |
| Locking Type | Internal Locking |
| Transmitted Torque (Max) | 8261 lb/ft |
| Weight | 4.409 LB |
| EAN or UPC | 697904980615 |

