- Self-Releasing Style
- SLD 1500 Type
- 280 mm Inside Diameter
- 355 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Pressure on the Shaft | 23061 psi |
| Series | SLD 1500 |
| Contact Length | 60 mm |
| Style | Self-Releasing |
| Screw Material | Steel |
| Thickness | 66 mm |
| Transmitted Axial Force | 226415 lb/ft |
| Hub Bore Tolerance | -0.0051 in |
| Collar Width | 66 mm |
| Locking Type | Internal Locking |
| Material | Silver/Metallic |
| Pressure on the Hub | 18855 psi |
| Screw Tightening Torque | 302 lb/ft |
| Set Screw Size | M18 |
| Type | SLD 1500 |
| Torque | 302 in lb |
| Total Width @ Relaxed State | 84 mm |
| No. of Screws | 32 |
| O.D. | 355 mm |
| I.D. | 280 mm |
| Transmitted Torque (Max) | 103996 lb/ft |
| Shaft Tolerance | -0.0051 in |
| Inch/Metric | Metric |
| Mountable Thickness | 51 mm |
| Screw Style | Socket Head Cap Screw |
| Weight | 44.092 LB |
| EAN or UPC | 697904980752 |

