Skip to content Skip to navigation menu
SLD 1850 Series Shaft Locking Device

SLD1850MM100

SLD 1850 Series Shaft Locking Device
Item #101937321
  • Self-Centering Style
  • SLD 1850 Type
  • 100 mm Inside Diameter
  • 145 mm Outside Diameter
SLD 1850 Series Shaft Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Style
  • SLD 1850 Type
  • 100 mm Inside Diameter
  • 145 mm Outside Diameter

description

  • A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.

features

  • Easy mounting and dismounting
  • Zero backlash/mechanical interference fit
  • Can transmit high torque
  • Unaffected by shock loads, vibration, or reversing loads
  • No fretting corrosion/no bonding of parts
  • Infinite axial and radial adjustability
  • Allows for precise positioning to eliminate axial preloading
  • Eliminates keyways

caution

  • Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
Shaft Tolerance -0.0021 in
Locking Type Internal Locking
Screw Style Socket Head Cap Screw
Style Self-Centering
Screw Material Steel
Thickness 1.732 in
Total Width @ Relaxed State 56.01 mm
Series SLD 1850
No. of Screws 8
Transmitted Torque (Max) 8743 lb/ft
Set Screw Size M12
Contact Length 26 mm
Pressure on the Hub 24221 psi
Torque 85 in lb
Screw Tightening Torque 85 lb/ft
Material Silver/Metallic
I.D. 100 mm
Pressure on the Shaft 28137 psi
Mountable Thickness 1.024 in
Type SLD 1850
Transmitted Axial Force 53298 lb/ft
Hub Bore Tolerance 0.0025 in
Collar Width 44 mm
O.D. 145 mm
Inch/Metric Metric
Weight 5.732 LB
EAN or UPC 697904981506
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison