- Self-Centering Style
- SLD 1900 Type
- 2 5/8 in Inside Diameter
- 3.543 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| I.D. | 2 5/8 in |
| Style | Self-Centering |
| Type | SLD 1900 |
| Series | SLD 1900 |
| Screw Tightening Torque | 60 lb/ft |
| Pressure on the Shaft | 10716 psi |
| O.D. | 3.543 in |
| Pressure on the Hub | 9131 psi |
| No. of Screws | 10 |
| Hub Bore Tolerance | 0.0021 in |
| Set Screw Size | M10 |
| Transmitted Axial Force | 37997 lb/ft |
| Transmitted Torque (Max) | 3958 lb/ft |
| Inch/Metric | Inch |
| Torque | 60 in lb |
| Mountable Thickness | 2.362 in |
| Total Width @ Relaxed State | 3.976 in |
| Contact Length | 2.362 in |
| Screw Material | Steel |
| Collar Width | 3.583 in |
| Material | Silver/Metallic |
| Shaft Tolerance | -0.0018 in |
| Screw Style | Socket Head Cap Screw |
| Thickness | 3.583 in |
| Locking Type | Internal Locking |
| Weight | 5.071 LB |
| EAN or UPC | 697904984958 |

