- Self-Centering Style
- SLD 2600 Type
- 2 3/16 in Inside Diameter
- 3.346 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Type | SLD 2600 |
| Torque | 30.2 in lb |
| Screw Tightening Torque | 30.2 lb/ft |
| Transmitted Axial Force | 32923 lb/ft |
| Transmitted Torque (Max) | 2915 lb/ft |
| Series | SLD 2600 |
| Pressure on the Hub | 12778 psi |
| Thickness | 2.20472 in |
| Hub Bore Tolerance | 0.0021 in |
| Pressure on the Shaft | 23794 psi |
| Mountable Thickness | 2.519685 in |
| I.D. | 2 3/16 in |
| Style | Self-Centering |
| Screw Style | Socket Head Cap Screw |
| Material | Silver/Metallic |
| Shaft Tolerance | -0.0018 in |
| Screw Material | Steel |
| Total Width @ Relaxed State | 2.835 in |
| Set Screw Size | M8 |
| Inch/Metric | Inch |
| O.D. | 3.346 in |
| Locking Type | Internal Locking |
| Contact Length | 2.205 in |
| Collar Width | 2.52 in |
| No. of Screws | 8 |
| Weight | 3.527 LB |
| EAN or UPC | 697904979763 |

