Skip to content Skip to navigation menu
Shaft Locking Device

SLD900MM30

Shaft Locking Device
Item #101937315
  • 30.0000 mm I.D.
  • 60.000 mm O.D.
  • 306.0 ft lb Maximum Torque
  • 51.0000 mm Mountable Thickness
Shaft Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30.0000 mm I.D.
  • 60.000 mm O.D.
  • 306.0 ft lb Maximum Torque
  • 51.0000 mm Mountable Thickness

description

  • A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.

features

  • Easy mounting and dismounting
  • Zero backlash/mechanical interference fit
  • Can transmit high torque
  • Unaffected by shock loads, vibration, or reversing loads
  • No fretting corrosion/no bonding of parts
  • Infinite axial and radial adjustability
  • Allows for precise positioning to eliminate axial preloading
  • Eliminates keyways

caution

  • Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
I.D. 30 mm
Inch/Metric Metric
O.D. 59.99 mm
Mountable Thickness 51 mm
Transmitted Axial Force 6218 lb/ft
Type SLD 900
Series SLD 900
Material Silver/Metallic
Torque 306 ft lb
Thickness 21 mm
Weight 0.661 LB
EAN or UPC 697904980110
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison