Skip to content Skip to navigation menu
SLD 900 Series Shaft Locking Device

SLD900MM44

SLD 900 Series Shaft Locking Device
Item #101908970
  • Self-Centering Style
  • SLD 900 Type
  • 44 mm Inside Diameter
  • 80 mm Outside Diameter
SLD 900 Series Shaft Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Style
  • SLD 900 Type
  • 44 mm Inside Diameter
  • 80 mm Outside Diameter

description

  • A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.

features

  • Easy mounting and dismounting
  • Zero backlash/mechanical interference fit
  • Can transmit high torque
  • Unaffected by shock loads, vibration, or reversing loads
  • No fretting corrosion/no bonding of parts
  • Infinite axial and radial adjustability
  • Allows for precise positioning to eliminate axial preloading
  • Eliminates keyways

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
No. of Screws 7
Type SLD 900
Gap Width @ Relaxed State 0.098 in
Screw Material Steel
Screw Tightening Torque 9 lb/ft
Thickness 25 mm
Mountable Thickness 51 mm
O.D. 80 mm
I.D. 44 mm
Style Self-Centering
Material Silver/Metallic
Series SLD 900
Locking Type External Locking
Set Screw Size M6
Screw Style Hex Head Bolt
Total Width @ Relaxed State 29.01 mm
Contact Length 20 mm
Torque 9 in lb
Transmitted Torque (Max) 465 lb/ft
Collar Width 25 mm
Disc O.D. 80.01 mm
Inch/Metric Metric
Shaft Tolerance -0.0015 in
Transmitted Axial Force 9961 lb/ft
Weight 1.323 LB
EAN or UPC 697904980134
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison