- Self-Centering Style
- SLD 900 Type
- 68 mm Inside Diameter
- 115 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Screw Style | Hex Head Bolt |
| Transmitted Torque (Max) | 1475 lb/ft |
| I.D. | 68 mm |
| Collar Width | 30 mm |
| Thickness | 30 mm |
| Torque | 9 in lb |
| Screw Material | Steel |
| Mountable Thickness | 51 mm |
| Locking Type | External Locking |
| Set Screw Size | M6 |
| Disc O.D. | 115.01 mm |
| Gap Width @ Relaxed State | 0.138 in |
| Total Width @ Relaxed State | 34.01 mm |
| No. of Screws | 10 |
| Screw Tightening Torque | 9 lb/ft |
| Inch/Metric | Metric |
| Shaft Tolerance | -0.0018 in |
| Type | SLD 900 |
| Style | Self-Centering |
| Material | Silver/Metallic |
| Contact Length | 23 mm |
| Transmitted Axial Force | 20493 lb/ft |
| O.D. | 115 mm |
| Series | SLD 900 |
| Weight | 3.086 LB |
| EAN or UPC | 697904980172 |

