- SS075 Coupling Size
- 3/4 in Bore Diameter
- Jaw Coupling
- Stainless Steel Material
- 0.82 in Length Through Bore
features
- Finished bore hubs are passivated against rust
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
| Outside Dia. | 1.36 in |
| Bore Type | Finished Bore |
| Coupling Type | Jaw |
| Approximate Bore | 1.32 in |
| Keyway Size | 3/16 x 3/32 |
| Lock Type | Setscrew |
| Depth | 1.32 in |
| Bore Dia. | 0.750 in - 3/4 in |
| Insert Style | Jaw Type |
| Length Through Bore | 0.82 in |
| Coupling Size | SS075 |
| Bore Dia. [Max] | 7/8 in |
| Hub Dia. | 1 3/4 in |
| Material | Stainless Steel |
| Key Way Size | 3/16 x 3/32 in |
| Set Screw Size | 1/4-20 |
| Bore Dia. [Min] | 1/4 in |
| Color | Metallic |
| Size | SS075 |
| RPM [Max] | 11000 rpm |
| Weight | 0.48 LB |
| EAN or UPC | 685144700094 |

