- SS095 Coupling Size
- 1/2 in Bore Diameter
- Jaw Coupling
- Stainless Steel Material
- 1 in Length Through Bore
| Outside Diameter | 2.06 in, 52.32 mm |
| Hub Dia. | 2.11 in |
| Hub Length | 1.52 in |
| Bore Dia. [Min] | 1/4 in |
| Keyway Size | No Keyway |
| Type | Jaw |
| Coupling Size | SS095 |
| Set Screw Size | 5/16-18 |
| Depth | 1.52 in |
| Material | Stainless Steel |
| Outside Dia. | 2.11 in |
| Length Through Bore | 1 in |
| Coupling Type | Jaw |
| Approximate Bore | 1.52 in |
| Bore Dia. | 0.500 in - 1/2 in |
| Length Thru Bore | 1 in, 25.4 mm |
| Color | Metallic |
| Inch/Metric | Inch |
| Set Screw | 5/16-18 |
| Weight | 0.83 lb |
| Bore Dia. [Max] | 1 in |
| Overall Length | 1.52 in |
| Bore Size | 1/2 in |
| Bore Type | Finished Bore |
| Size | SS095 |
| Weight | 0.83 LB |
| EAN or UPC | 685144764065 |

