- SS100 Coupling Size
- 7/16 in Bore Diameter
- Jaw Coupling Type
- Stainless Steel Material
- 1.38 in Length Through Bore
features
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
| Bore Dia. [Max] | 1.38 in, 34.93 mm |
| Color | Metallic |
| Material | Stainless Steel |
| Bore Type | Rough Stock Bore |
| Weight | 2.05 LB |
| EAN or UPC | 685144700032 |

