- Size 110 L Type SS Coupling Hub
- 1 in Bore
- 1/4 X 1/8 Keyway
features
- Finished bore hubs are passivated against rust
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
| Bore Dia. [Min] | 0.63 in, 15.88 mm |
| Bore Type | Finished Bore |
| Coupling Size | SS110 |
| Material | Stainless Steel |
| Color | Metallic |
| Lock Type | Setscrew |
| Set Screw Size | 5/16-18 |
| Insert Style | Jaw Type |
| Coupling Type | Jaw |
| Key Way Size | 1/4 x 1/8 in |
| Size | SS110 |
| Outside Dia. | 3.32 in |
| RPM [Max] | 5000 rpm |
| Bore Dia. [Max] | 1.63 in, 41.28 mm |
| Length Through Bore | 1.68 in |
| Approximate Bore | 2.56 in, 65.02 mm |
| Hub Dia. | 3 5/16 in |
| Bore Dia. | 1.000 in - 1 in |
| Keyway Size | 1/4 x 1/8 |
| Weight | 3.5 LB |
| EAN or UPC | 685144700230 |

