- SS110 Coupling Size
- 30 mm Bore Diameter
- Jaw Coupling
- Stainless Steel Material
- 42.67 mm Length Through Bore
| Set Screw Size | 5/16-18 |
| Bore Dia. | 1.181 in - 30 mm |
| Bore Dia. [Min] | 16.0000 mm |
| Coupling Type | Jaw |
| Coupling Size | SS110 |
| Keyway Size | 8 x 3.3 |
| Material | Stainless Steel |
| Depth | 2.56 in |
| Outside Dia. | 29 mm |
| Length Through Bore | 42.67 mm |
| Key Way Size | 8 x 3.3 mm |
| Bore Type | Finished Bore |
| Size | SS110 |
| Approximate Bore | 29 mm |
| Color | Metallic |
| Bore Dia. [Max] | 35.0000 mm |
| Weight | 3.5 LB |
| EAN or UPC | 685144763679 |

