- SS150 Coupling Size
- 5/8 in Bore Diameter
- Jaw Coupling Type
- Stainless Steel Material
- 1 3/4 in Length Through Bore
features
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
| Color | Metallic |
| Material | Stainless Steel |
| Bore Dia. [Max] | 1.88 in, 47.63 mm |
| Bore Type | Rough Stock Bore |
| Weight | 4.82 LB |
| EAN or UPC | 685144700056 |

