- Industrial Couplings
- Unbored
- 3.54" O.D.
- 2.28 Hub Diameter.
| Hub Style | Standard |
| Coupling Size | 90-6 |
| Series | SU-6 |
| Angular Misalignment [Max] | 1.50 Degree |
| Hub Dia. | 2.28 in |
| Style | Unbored |
| Distance Between Shaft Ends | 0.3 in, 7.5 mm |
| RPM | 22700 rpm |
| Bore Dia. [Max] | 1 1/2 in |
| Material | Steel |
| Outside Dia. | 3.54 in |
| Insert Style | Unbored |
| Overall Length | 3.44 in |
| Color | Metallic |
| Bore Type | Rough Stock Bore x Rough Stock Bore |
| Coupling Type | Disc Coupling |
| Rated Power @ 100 rpm | 3.50 hp, 2.60 kW |
| Torque [Max] | 4200 in lb |
| Length Through Bore | 1.57 in |
| Torque | 2100 in lb |
| Weight | 4.53 LB |
| EAN or UPC | 697904977264 |

