- Insert for Size 099/100 Jaw Coupling
- Nitrile Butadiene Rubber
features
- Easily installed or removed without disturbing the coupling hubs
- Highly flexible
- Oil-resistant
| HP @ RPM | 9.1 hp @ 800 rpm |
| Color | Black |
| Coupling Size | SW099, SW100 |
| Torque Rating | 477.0 in lb |
| Outside Dia. | 3.0800 in |
| Insert Style | Snap Wrap w/ Ring |
| RPM [Max] | 7,000 rpm |
| No. of Legs | 6 |
| Torque Rating [Max] | 477.0 ft lb |
| Temperature Range [Min] | -40 °F |
| Coupling Type | Jaw |
| Temperature Range [Max] | 212 °F |
| Material | Nitrile Butadiene Rubber |
| Weight | 0.09 LB |
| EAN or UPC | 685144246707 |

