- Coupling Size: SW150
- Insert Style: Snap Wrap w/o Ring
- Material: Nitrile Butadiene Rubber
- Black
features
- Easily installed or removed without disturbing the coupling hubs
- Highly flexible
- Oil-resistant
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Hardness | 80 Shore |
| Coupling Type | Jaw |
| RPM [Max] | 5000 rpm |
| Material | Nitrile Butadiene Rubber |
| Coupling Size | SW150 |
| Insert Style | Snap Wrap w/o Ring |
| Color | Black |
| Torque | 1240 in lb |
| Weight | 0.29 LB |
| EAN or UPC | 685144120021 |

