- Disc Coupling Hubs
- Rough Stock Bore
- 4.33 in Outside Diameter
- 7.44 in Overall Length
| RPM [Max] | 7200 rpm |
| Material | AISI 1045 |
| Style | Unbored |
| Hub Type | Standard |
| Series | SX-6 |
| Length Through Bore | 1.97 in |
| Keyway Size | No Keyway |
| Color | Metallic |
| Coupling Type | Disc Coupling Hubs |
| Insert Style | Unbored |
| Hub Style | Standard |
| Bore Dia. [Max] | 1.8100 in |
| Axial Misalignment | 0.083 in |
| Hub Dia. | 2.56 in |
| Distance Between Shaft Ends | 3 1/2 in |
| Rated Power @ 100 rpm | 8 hp |
| Bore Type | Rough Stock Bore |
| Torque [Max] | 10200 in lb |
| Angular Misalignment [Max] | 1.5 degrees |
| Torque | 5100 in lb |
| Outside Dia. | 4.33 in |
| Coupling Size | 110-6 |
| Overall Length | 7.44 in |
| Weight | 3.54 LB |
| EAN or UPC | 697904914207 |

