- Disc Coupling Hubs
- 1 1/4 in Bore Size
- 4.33 in Outside Diameter
- 7.44 in Overall Length
| Depth | 1.97 in |
| Torque | 5100 in lb |
| RPM | 7200 rpm |
| Bore Type | Finished Bore |
| Overall Length | 7.44 in |
| Axial Misalignment | 0.083 in |
| Insert Style | Bored |
| Angular Misalignment [Max] | 1.5 degrees |
| Keyway Size | 1/4 x 1/8 |
| Color | Metallic |
| Material | AISI 1045 |
| Coupling Size | 110-6 |
| Hub Type | Standard |
| Coupling Type | Disc Coupling Hubs |
| Style | Bored |
| Distance Between Shaft Ends | 3 1/2 in |
| Series | SX-6 |
| Outside Dia. | 4.33 in |
| Bore Size | 1.25 in |
| Rated Power @ 100 rpm | 8 hp |
| Bore Dia. [Max] | 1.8100 in |
| Torque [Max] | 10200 in lb |
| Weight | 2.86 LB |
| EAN or UPC | 697904139921 |

