- Disc Coupling Hubs
- 3/4 in Bore
- 4.3300 in O.D.
- 7.440 in Long
| Coupling Size | 110-6 |
| Torque | 5100 in lb |
| Torque [Max] | 10200 in lb |
| Overall Length | 7.44 in |
| Coupling Type | Disc Coupling Hubs |
| Material | AISI 1045 |
| Keyway Size | 3/16 x 3/32 in |
| Bore Type | Finished Bore |
| Insert Style | Bored |
| Outside Dia. | 4.33 in |
| Bore Dia. [Max] | 1.8100 in |
| Color | Metallic |
| Weight | 3.3 LB |
| EAN or UPC | 697904133240 |

