- Disc Coupling Hubs
- 35 mm Bore Size
- 110 mm Outside Diameter
- 189 mm Overall Length
| Series | SX-6 |
| Overall Length | 189 mm |
| Style | Bored |
| Torque | 575 N-m |
| Angular Misalignment [Max] | 1.5 degrees |
| Bore Size | 35 mm |
| Depth | 50.04 mm |
| Insert Style | Bored |
| Material | AISI 1045 |
| Torque [Max] | 1150 N-m |
| RPM | 7200 rpm |
| Rated Power @ 100 rpm | 8 hp |
| Bore Dia. [Max] | 46.0000 mm |
| Hub Type | Standard |
| Coupling Size | 110-6 |
| Color | Metallic |
| Distance Between Shaft Ends | 89 mm |
| Keyway Size | 10 x 3.3 |
| Outside Dia. | 110 mm |
| Axial Misalignment | 2.1 mm |
| Coupling Type | Disc Coupling Hubs |
| Bore Type | Finished Bore |
| Weight | 2.7 LB |
| EAN or UPC | 697904139396 |

