- Disc Coupling Hubs
- Rough Stock Bore
- 5.2 in Outside Diameter
- 8.97 in Overall Length
| Coupling Size | 132-6 |
| Insert Style | Unbored |
| Rated Power @ 100 rpm | 15 2/5 hp |
| Material | AISI 1045 |
| RPM [Max] | 5840 rpm |
| Outside Dia. | 5.2 in |
| Angular Misalignment [Max] | 1.5 degrees |
| Torque [Max] | 19200 in lb |
| Bore Dia. [Max] | 2.3800 in |
| Distance Between Shaft Ends | 4 1/4 in |
| Coupling Type | Disc Coupling Hubs |
| Series | SX-6 |
| Length Through Bore | 2.36 in |
| Hub Dia. | 3.31 in |
| Hub Style | Standard |
| Axial Misalignment | 0.102 in |
| Hub Type | Standard |
| Bore Type | Rough Stock Bore |
| Torque | 9700 in lb |
| Overall Length | 8.97 in |
| Keyway Size | No Keyway |
| Color | Metallic |
| Style | Unbored |
| Weight | 6.69 LB |
| EAN or UPC | 697904914306 |

