- Disc Coupling Hubs
- 2 in Bore Size
- 5.2 in Outside Diameter
- 8.97 in Overall Length
| Distance Between Shaft Ends | 4 1/4 in |
| Keyway Size | 1/2 x 1/4 |
| Overall Length | 8.97 in |
| Rated Power @ 100 rpm | 15 2/5 hp |
| Outside Dia. | 5.2 in |
| Torque | 9700 in lb |
| Bore Type | Finished Bore |
| Style | Bored |
| Torque [Max] | 19200 in lb |
| RPM | 5840 rpm |
| Coupling Size | 132-6 |
| Series | SX-6 |
| Material | AISI 1045 |
| Coupling Type | Disc Coupling Hubs |
| Hub Type | Standard |
| Bore Dia. [Max] | 2.3800 in |
| Depth | 2.36 in |
| Insert Style | Bored |
| Color | Metallic |
| Bore Size | 2 in |
| Axial Misalignment | 0.102 in |
| Angular Misalignment [Max] | 1.5 degrees |
| Weight | 4.54 LB |
| EAN or UPC | 697904925074 |

