- Disc Coupling Hubs
- 32.0000 mm Bore
- 132.0000 mm O.D.
- 228.000 mm Long
| Insert Style | Bored |
| Keyway Size | 10 x 3.3 mm |
| Overall Length | 228 mm |
| Outside Dia. | 132 mm |
| Coupling Size | 132-6 |
| Color | Metallic |
| Torque [Max] | 19200 in lb |
| Bore Dia. [Max] | 2.3800 in |
| Torque | 1100 N-m |
| Bore Type | Finished Bore |
| Coupling Type | Disc Coupling Hubs |
| Material | AISI 1045 |
| Weight | 5.79 LB |
| EAN or UPC | 697904976410 |

