- Disc Coupling Hubs
- 40 mm Bore Size
- 132 mm Outside Diameter
- 228 mm Overall Length
| Coupling Size | 132-6 |
| Set Screw Size | M12 x 16 |
| Color | Metallic |
| Axial Misalignment | 2.6 mm |
| Rated Power @ 100 rpm | 15 2/5 hp |
| Bore Size | 40 mm |
| Torque [Max] | 2200 N-m |
| Hub Type | Standard |
| RPM | 5840 rpm |
| Depth | 59.94 mm |
| Material | AISI 1045 |
| Series | SX-6 |
| Outside Dia. | 132 mm |
| Insert Style | Bored |
| Keyway Size | 12 x 3.3 |
| Coupling Type | Disc Coupling Hubs |
| Torque | 1100 N-m |
| Angular Misalignment [Max] | 1.5 degrees |
| Overall Length | 228 mm |
| Distance Between Shaft Ends | 108 mm |
| Style | Bored |
| Bore Dia. [Max] | 60.0000 mm |
| Bore Type | Finished Bore |
| Weight | 5.31 LB |
| EAN or UPC | 697904976427 |

