- Disc Coupling
- 6.2200 in O.D.
- 10.400 in Long
| Torque | 17700 in lb |
| Torque [Max] | 35400 in lb |
| Bore Dia. [Max] | 2.76 in, 70 mm |
| Color | Metallic |
| Coupling Type | Disc |
| Bore Type | Rough Stock Bore x Rough Stock Bore |
| Series | SX-6 |
| Style | Unbored |
| Hub Style | Standard |
| Angular Misalignment [Max] | 1.50 Degree |
| Keyway Size | No Keyway |
| Distance Between Shaft Ends | 4.88 in, 123.83 mm |
| Rated Power @ 100 rpm | 28.2 hp, 21 kW |
| Overall Length | 10.4 in, 264 mm |
| Axial Misalignment | 0.12 in, 3.1 mm |
| Material | Steel |
| Weight | 30.557 LB |
| EAN or UPC | 697904925012 |

