- Disc Coupling Hubs
- 2.5 in Bore Size
- 6.22 in Outside Diameter
- 10.4 in Overall Length
| Material | AISI 1045 |
| Keyway Size | 5/8 x 5/16 |
| Torque | 17700 in lb |
| Color | Metallic |
| Torque [Max] | 35400 in lb |
| Outside Dia. | 6.22 in |
| Bore Type | Finished Bore |
| RPM | 4920 rpm |
| Coupling Type | Disc Coupling Hubs |
| Depth | 2.76 in |
| Bore Dia. [Max] | 2.7600 in |
| Coupling Size | 158-6 |
| Angular Misalignment [Max] | 1.5 degrees |
| Bore Size | 2.5 in |
| Rated Power @ 100 rpm | 28 1/5 hp |
| Hub Type | Standard |
| Overall Length | 10.4 in |
| Insert Style | Bored |
| Distance Between Shaft Ends | 4.88 in |
| Series | SX-6 |
| Axial Misalignment | 0.122 in |
| Style | Bored |
| Weight | 6.94 LB |
| EAN or UPC | 697904976311 |

