- Disc Coupling Hubs
- Rough Stock Bore
- 7.95 in Outside Diameter
- 13.33 in Overall Length
| Color | Metallic |
| Hub Dia. | 4.92 in |
| RPM [Max] | 3840 rpm |
| Torque [Max] | 81400 in lb |
| Coupling Type | Disc Coupling Hubs |
| Outside Dia. | 7.95 in |
| Material | AISI 1045 |
| Series | SX-6 |
| Axial Misalignment | 0.15 in |
| Insert Style | Unbored |
| Hub Style | Standard |
| Angular Misalignment [Max] | 1 degrees |
| Overall Length | 13.33 in |
| Bore Dia. [Max] | 3 1/2 in |
| Length Through Bore | 3.54 in |
| Bore Type | Rough Stock Bore |
| Torque | 40700 in lb |
| Style | Unbored |
| Distance Between Shaft Ends | 6 1/4 in |
| Coupling Size | 202-6 |
| Hub Type | Standard |
| Rated Power @ 100 rpm | 64 3/5 hp |
| Keyway Size | No Keyway |
| Weight | 23.01 LB |
| EAN or UPC | 697904914542 |

