- Disc Coupling Hubs
- 2.625 in Bore Size
- 7.95 in Outside Diameter
- 13.33 in Overall Length
| Hub Type | Standard |
| Insert Style | Bored |
| Coupling Size | 202-6 |
| Color | Metallic |
| Torque | 40700 in lb |
| Bore Type | Finished Bore |
| RPM | 3840 rpm |
| Keyway Size | 5/8 x 5/16 |
| Torque [Max] | 81400 in lb |
| Bore Size | 2.625 in |
| Depth | 3.54 in |
| Overall Length | 13.33 in |
| Outside Dia. | 7.95 in |
| Coupling Type | Disc Coupling Hubs |
| Bore Dia. [Max] | 3 1/2 in |
| Material | AISI 1045 |
| Angular Misalignment [Max] | 1 degrees |
| Distance Between Shaft Ends | 6 1/4 in |
| Style | Bored |
| Axial Misalignment | 0.15 in |
| Rated Power @ 100 rpm | 64 3/5 hp |
| Series | SX-6 |
| Weight | 17.42 LB |
| EAN or UPC | 697904135435 |

