- Disc Coupling Hubs
- Rough Stock Bore
- 8.98 in Outside Diameter
- 14.76 in Overall Length
| Length Through Bore | 3.94 in |
| Insert Style | Unbored |
| Outside Dia. | 8.98 in |
| Angular Misalignment [Max] | 1 degrees |
| Color | Metallic |
| Series | SX-6 |
| Distance Between Shaft Ends | 6.88 in |
| Torque | 62000 in lb |
| Bore Dia. [Max] | 3.9400 in |
| Hub Style | Standard |
| Material | AISI 1045 |
| Bore Type | Rough Stock Bore |
| Coupling Type | Disc Coupling Hubs |
| Torque [Max] | 123900 in lb |
| Hub Dia. | 5.51 in |
| Axial Misalignment | 0.165 in |
| RPM [Max] | 3400 rpm |
| Style | Unbored |
| Hub Type | Standard |
| Rated Power @ 100 rpm | 98.3 hp |
| Coupling Size | 228-6 |
| Keyway Size | No Keyway |
| Overall Length | 14.76 in |
| Weight | 32.51 LB |
| EAN or UPC | 697904914597 |

