- Disc Coupling Hubs
- 3.75 in Bore Size
- 8.98 in Outside Diameter
- 14.76 in Overall Length
| Overall Length | 14.76 in |
| Bore Dia. [Max] | 3.9400 in |
| Coupling Size | 228-6 |
| Distance Between Shaft Ends | 6.88 in |
| RPM | 3400 rpm |
| Rated Power @ 100 rpm | 98.3 hp |
| Outside Dia. | 8.98 in |
| Material | AISI 1045 |
| Coupling Type | Disc Coupling Hubs |
| Insert Style | Bored |
| Torque | 62000 in lb |
| Axial Misalignment | 0.165 in |
| Style | Bored |
| Angular Misalignment [Max] | 1 degrees |
| Depth | 3.94 in |
| Keyway Size | 7/8 x 7/16 |
| Torque [Max] | 123900 in lb |
| Bore Size | 3.75 in |
| Color | Metallic |
| Series | SX-6 |
| Hub Type | Standard |
| Bore Type | Finished Bore |
| Weight | 19.81 LB |
| EAN or UPC | 697904926033 |

