- Disc Coupling Hubs
- 65 mm Bore Size
- 255 mm Outside Diameter
- 427 mm Overall Length
| Torque [Max] | 20400 N-m |
| Series | SX-6 |
| Insert Style | Bored |
| Rated Power @ 100 rpm | 143 1/5 hp |
| Angular Misalignment [Max] | 1 degrees |
| Coupling Type | Disc Coupling Hubs |
| Axial Misalignment | 4.7 mm |
| Coupling Size | 255-6 |
| Outside Dia. | 255 mm |
| Bore Size | 65 mm |
| Distance Between Shaft Ends | 197 mm |
| Color | Metallic |
| Material | AISI 1045 |
| RPM | 3080 rpm |
| Bore Type | Finished Bore |
| Depth | 115.06 mm |
| Hub Type | Standard |
| Torque | 10200 N-m |
| Style | Bored |
| Keyway Size | 18 x 4.4 |
| Overall Length | 427 mm |
| Bore Dia. [Max] | 110.0000 mm |
| Weight | 39.87 LB |
| EAN or UPC | 697904138351 |

