- Disc Coupling Hubs
- 70 mm Bore Size
- 255 mm Outside Diameter
| Outside Dia. | 255 mm |
| Distance Between Shaft Ends | 197 mm |
| Keyway Size | No Keyway |
| Angular Misalignment [Max] | 1 degrees |
| Style | Bored |
| Bore Dia. [Max] | 110.0000 mm |
| Rated Power @ 100 rpm | 143 1/5 hp |
| Coupling Type | Disc Coupling Hubs |
| Material | AISI 1045 |
| Color | Metallic |
| RPM | 3080 rpm |
| Overall Length | 427 mm |
| Torque [Max] | 20400 N-m |
| Axial Misalignment | 4.7 mm |
| Coupling Size | 255-6 |
| Hub Type | Standard |
| Bore Type | Finished Bore |
| Torque | 10200 N-m |
| Depth | 16.81 in |
| Series | SX-6 |
| Bore Size | 70 mm |
| Length Through Bore | 67.31 mm |
| Insert Style | Bored |
| Weight | 22.24 LB |
| EAN or UPC | 697904118285 |

