- Disc Coupling Hubs
- Rough Stock Bore
- 10.95 in Outside Diameter
- 18.47 in Overall Length
| RPM [Max] | 2800 rpm |
| Overall Length | 18.47 in |
| Hub Dia. | 6.85 in |
| Length Through Bore | 4.92 in |
| Bore Dia. [Max] | 4.8800 in |
| Hub Type | Standard |
| Axial Misalignment | 0.205 in |
| Coupling Type | Disc Coupling Hubs |
| Keyway Size | No Keyway |
| Coupling Size | 278-6 |
| Color | Metallic |
| Material | AISI 1045 |
| Insert Style | Unbored |
| Torque [Max] | 251400 in lb |
| Torque | 125700 in lb |
| Style | Unbored |
| Series | SX-6 |
| Rated Power @ 100 rpm | 199 1/2 hp |
| Hub Style | Standard |
| Outside Dia. | 10.95 in |
| Distance Between Shaft Ends | 8.63 in |
| Angular Misalignment [Max] | 1 degrees |
| Bore Type | Rough Stock Bore |
| Weight | 62.02 LB |
| EAN or UPC | 697904914696 |

