- Disc Coupling Hubs
- Rough Stock Bore
- 11.89 in Outside Diameter
- 19.89 in Overall Length
| Torque [Max] | 354000 in lb |
| Angular Misalignment [Max] | 1 degrees |
| Torque | 177000 in lb |
| RPM [Max] | 2560 rpm |
| Hub Dia. | 7.48 in |
| Outside Dia. | 11.89 in |
| Rated Power @ 100 rpm | 281 1/10 hp |
| Hub Style | Standard |
| Coupling Size | 302-6 |
| Hub Type | Standard |
| Material | AISI 1045 |
| Keyway Size | No Keyway |
| Distance Between Shaft Ends | 9 1/4 in |
| Color | Metallic |
| Coupling Type | Disc Coupling Hubs |
| Series | SX-6 |
| Bore Type | Rough Stock Bore |
| Insert Style | Unbored |
| Axial Misalignment | 0.224 in |
| Length Through Bore | 5.32 in |
| Overall Length | 19.89 in |
| Bore Dia. [Max] | 5.3100 in |
| Style | Unbored |
| Weight | 79.95 LB |
| EAN or UPC | 697904914726 |

