- Disc Coupling Hubs
- 100 mm Bore Size
- 302 mm Outside Diameter
- 505 mm Overall Length
| Depth | 135.13 mm |
| Overall Length | 505 mm |
| Style | Bored |
| Bore Type | Finished Bore |
| Bore Size | 100 mm |
| Torque | 20000 N-m |
| Coupling Type | Disc Coupling Hubs |
| Torque [Max] | 40000 N-m |
| Angular Misalignment [Max] | 1 degrees |
| Outside Dia. | 302 mm |
| Axial Misalignment | 5.7 mm |
| Insert Style | Bored |
| Coupling Size | 302-6 |
| Material | AISI 1045 |
| Hub Type | Standard |
| Bore Dia. [Max] | 135.0000 mm |
| Rated Power @ 100 rpm | 281 1/10 hp |
| Color | Metallic |
| Keyway Size | 28 x 6.4 |
| Series | SX-6 |
| RPM | 2560 rpm |
| Distance Between Shaft Ends | 235 mm |
| Weight | 64.16 LB |
| EAN or UPC | 697904137965 |

