- Disc Coupling Hubs
- 4.5 in Bore Size
- 11.89 in Outside Diameter
- 19.89 in Overall Length
| Hub Type | Standard |
| Outside Dia. | 11.89 in |
| Color | Metallic |
| Depth | 5.32 in |
| Axial Misalignment | 0.224 in |
| Coupling Type | Disc Coupling Hubs |
| Torque [Max] | 354000 in lb |
| Series | SX-6 |
| Rated Power @ 100 rpm | 281 1/10 hp |
| Style | Bored |
| Keyway Size | 1 x 1/2 |
| Bore Size | 4.5 in |
| RPM | 2560 rpm |
| Angular Misalignment [Max] | 1 degrees |
| Distance Between Shaft Ends | 9 1/4 in |
| Bore Type | Finished Bore |
| Insert Style | Bored |
| Torque | 177000 in lb |
| Material | AISI 1045 |
| Bore Dia. [Max] | 5.3100 in |
| Overall Length | 19.89 in |
| Coupling Size | 302-6 |
| Weight | 55.31 LB |
| EAN or UPC | 697904136821 |

