- Disc Coupling Hubs
- 19 mm Bore Size
- 90 mm Outside Diameter
- 134 mm Overall Length
| Rated Power @ 100 rpm | 3 1/2 hp |
| Outside Dia. | 90 mm |
| Color | Metallic |
| Torque [Max] | 480 N-m |
| Bore Type | Finished Bore |
| Series | SX-6 |
| Style | Bored |
| Overall Length | 134 mm |
| Coupling Type | Disc Coupling Hubs |
| Bore Dia. [Max] | 38.0000 mm |
| Material | AISI 1045 |
| Torque | 240 N-m |
| Angular Misalignment [Max] | 1.5 degrees |
| Keyway Size | 6 x 2.8 |
| Hub Type | Standard |
| Depth | 39.88 mm |
| Distance Between Shaft Ends | 60 mm |
| Coupling Size | 90-6 |
| Axial Misalignment | 1.5 mm |
| RPM | 9100 rpm |
| Insert Style | Bored |
| Bore Size | 19 mm |
| Weight | 1.9 LB |
| EAN or UPC | 697904142617 |

