- Disc Coupling Hubs
- 3/4 in Bore Size
- 4.33 in Outside Diameter
- 4.12 in Overall Length
| Overall Length | 4.12 in |
| Torque [Max] | 10200 in lb |
| Bore Size | 0.75 in |
| Bore Dia. [Max] | 1.5600 in |
| Torque | 5100 in lb |
| Material | AISI 1045 |
| Coupling Type | Disc Coupling Hubs |
| Bore Type | Finished Bore |
| Rated Power @ 100 rpm | 8 hp |
| Outside Dia. | 4.33 in |
| Keyway Size | 3/16 x 3/32 |
| Axial Misalignment | 0.083 in |
| Insert Style | Bored |
| Series | SXC-6 |
| Hub Type | Standard |
| Coupling Size | 110-6 |
| RPM | 7200 rpm |
| Angular Misalignment [Max] | 1.5 degrees |
| Depth | 1.97 in |
| Style | Bored |
| Color | Metallic |
| Distance Between Shaft Ends | 0.19 in |
| Weight | 2.55 LB |
| EAN or UPC | 697904138368 |

