- Disc Coupling Hubs
- 1.125 in Bore Size
- 5.2 in Outside Diameter
- 4.87 in Overall Length
| Torque | 9700 in lb |
| Distance Between Shaft Ends | 0.15 in |
| Color | Metallic |
| Torque [Max] | 19200 in lb |
| Hub Type | Standard |
| Bore Dia. [Max] | 2.0600 in |
| Insert Style | Bored |
| Style | Bored |
| RPM | 5840 rpm |
| Overall Length | 4.87 in |
| Axial Misalignment | 0.102 in |
| Depth | 2.36 in |
| Coupling Size | 132-6 |
| Keyway Size | 1/4 X 1/2 |
| Outside Dia. | 5.2 in |
| Material | AISI 1045 |
| Bore Size | 1.125 in |
| Bore Type | Finished Bore |
| Coupling Type | Disc Coupling Hubs |
| Series | SXC-6 |
| Rated Power @ 100 rpm | 15 2/5 hp |
| Angular Misalignment [Max] | 1.5 degrees |
| Weight | 4.61 LB |
| EAN or UPC | 697904138641 |

