- Disc Coupling Hubs
- 42 mm Bore Size
- 132 mm Outside Diameter
- 124 mm Overall Length
| Torque [Max] | 2200 N-m |
| Material | AISI 1045 |
| Axial Misalignment | 0.102 in |
| Bore Type | Finished Bore |
| Insert Style | Bored |
| Outside Dia. | 132 mm |
| Style | Bored |
| Color | Metallic |
| Coupling Size | 132-6 |
| Rated Power @ 100 rpm | 15 2/5 hp |
| Angular Misalignment [Max] | 1.5 degrees |
| Coupling Type | Disc Coupling Hubs |
| RPM | 5840 rpm |
| Overall Length | 124 mm |
| Series | SXC-6 |
| Hub Type | Standard |
| Distance Between Shaft Ends | 4 mm |
| Keyway Size | 12 x 3.3 |
| Depth | 59.94 mm |
| Bore Dia. [Max] | 50.0000 mm |
| Bore Size | 42 mm |
| Torque | 1100 N-m |
| Weight | 3.81 LB |
| EAN or UPC | 697904143881 |

