- Disc Coupling Hubs
- Rough Stock Bore
- 6.22 in Outside Diameter
- 5.66 in Overall Length
| Axial Misalignment | 0.122 in |
| Overall Length | 5.66 in |
| Distance Between Shaft Ends | 0.14 in |
| Length Through Bore | 2.76 in |
| Material | AISI 1045 |
| RPM [Max] | 4920 rpm |
| Coupling Size | 158-6 |
| Coupling Type | Disc Coupling Hubs |
| Hub Dia. | 3.31 in |
| Torque [Max] | 35400 in lb |
| Torque | 17700 in lb |
| Bore Type | Rough Stock Bore |
| Keyway Size | No Keyway |
| Style | Unbored |
| Bore Dia. [Max] | 2.3800 in |
| Hub Type | Standard |
| Hub Style | Standard |
| Outside Dia. | 6.22 in |
| Angular Misalignment [Max] | 1.5 degrees |
| Rated Power @ 100 rpm | 28 1/5 hp |
| Insert Style | Unbored |
| Color | Metallic |
| Series | SXC-6 |
| Weight | 8.79 LB |
| EAN or UPC | 697904920253 |

