- Disc Coupling Hubs
- 7.2800" O.D
- 6.440" Overall Length
| Style | Unbored |
| Distance Between Shaft Ends | 0.14 in, 4 mm |
| Length Through Bore | 3.15 in |
| Torque [Max] | 58400 in lb |
| Color | Metallic |
| Axial Misalignment | 0.15 in |
| Rated Power @ 100 rpm | 46.30 hp, 34.50 kW |
| Series | SXC-6 |
| Bore Dia. [Max] | 2.6800 in |
| Angular Misalignment [Max] | 1.50 Degree |
| Outside Dia. | 7.28 in |
| Hub Style | Standard |
| Overall Length | 6.44 in |
| Material | AISI 1045 |
| Insert Style | Unbored |
| Coupling Type | Disc Coupling Hubs |
| RPM [Max] | 10500 rpm |
| Bore Type | Rough Stock Bore |
| Keyway Size | No Keyway |
| Coupling Size | 185-6 |
| Hub Type | Standard |
| Torque | 29200 in lb |
| Hub Dia. | 3.74 in |
| Weight | 13.3 LB |
| EAN or UPC | 697904920260 |

