- Disc Coupling Hubs
- Rough Stock Bore
- 8.98 in Outside Diameter
- 8.14 in Overall Length
| Axial Misalignment | 0.165 in |
| Hub Type | Standard |
| Color | Metallic |
| Outside Dia. | 8.98 in |
| Bore Dia. [Max] | 3.4400 in |
| Distance Between Shaft Ends | 0.26 in |
| Series | SXC-6 |
| Rated Power @ 100 rpm | 98.3 hp |
| Hub Dia. | 4.84 in |
| Bore Type | Rough Stock Bore |
| Torque [Max] | 123900 in lb |
| Keyway Size | No Keyway |
| Hub Style | Standard |
| Coupling Size | 228-6 |
| Insert Style | Unbored |
| Torque | 62000 in lb |
| Angular Misalignment [Max] | 1 degrees |
| Material | AISI 1045 |
| RPM [Max] | 3400 rpm |
| Overall Length | 8.14 in |
| Length Through Bore | 3.94 in |
| Style | Unbored |
| Coupling Type | Disc Coupling Hubs |
| Weight | 27.41 LB |
| EAN or UPC | 697904920284 |

