- Disc Coupling Hubs
- Rough Stock Bore
- 10.04 in Outside Diameter
- 9.33 in Overall Length
| RPM [Max] | 3080 rpm |
| Outside Dia. | 10.04 in |
| Hub Dia. | 5.43 in |
| Color | Metallic |
| Torque | 90300 in lb |
| Material | AISI 1045 |
| Hub Type | Standard |
| Axial Misalignment | 0.185 in |
| Torque [Max] | 180600 in lb |
| Bore Type | Rough Stock Bore |
| Rated Power @ 100 rpm | 143 1/5 hp |
| Bore Dia. [Max] | 3.8800 in |
| Keyway Size | No Keyway |
| Series | SXC-6 |
| Coupling Size | 255-6 |
| Length Through Bore | 4.53 in |
| Style | Unbored |
| Distance Between Shaft Ends | 0.27 in |
| Insert Style | Unbored |
| Angular Misalignment [Max] | 1 degrees |
| Overall Length | 9.33 in |
| Coupling Type | Disc Coupling Hubs |
| Weight | 39.11 LB |
| EAN or UPC | 697904920291 |

