- Mounting Rings
- 71 mm O.D.
- 129 mm Long
| Overall Length | 129 mm |
| Coupling Size | 132-6 |
| Insert Style | Mounting Rings |
| Coupling Type | Disc |
| Torque | 1100 N-m |
| Outside Dia. | 71 mm |
| Color | Metallic |
| Weight | 2.249 LB |
| EAN or UPC | 697904929584 |
| Overall Length | 129 mm |
| Coupling Size | 132-6 |
| Insert Style | Mounting Rings |
| Coupling Type | Disc |
| Torque | 1100 N-m |
| Outside Dia. | 71 mm |
| Color | Metallic |
| Weight | 2.249 LB |
| EAN or UPC | 697904929584 |