- Disc Coupling Hubs
- 2 in Bore
- 6.7300 in O.D.
- 5.990 in Long
| Torque [Max] | 35400 in lb |
| Bore Type | Finished Bore |
| Insert Style | Bored |
| Material | AISI 1045 |
| Torque | 17700 in lb |
| Overall Length | 5.99 in |
| Coupling Type | Disc Coupling Hubs |
| Coupling Size | 158-6 |
| Outside Dia. | 6.73 in |
| Color | Metallic |
| Bore Dia. [Max] | 2.3800 in |
| Keyway Size | 1/2 x 1/4 in |
| Weight | 6.57 LB |
| EAN or UPC | 697904144581 |

