- Disc Coupling Hubs
- 3.4380 in Bore
- 9.5700 in O.D.
- 8.600 in Long
| Coupling Type | Disc Coupling Hubs |
| Torque [Max] | 123900 in lb |
| Overall Length | 8.6 in |
| Torque | 62000 in lb |
| Bore Type | Finished Bore |
| Coupling Size | 228-6 |
| Insert Style | Bored |
| Material | AISI 1045 |
| Bore Dia. [Max] | 3.4400 in |
| Outside Dia. | 9.57 in |
| Color | Metallic |
| Weight | 17.37 LB |
| EAN or UPC | 697904142136 |

