- Disc Coupling Hubs
- 80.0000 mm Bore
- 243.1000 mm O.D.
- 218.400 mm Long
| Overall Length | 218.4 mm |
| Color | Metallic |
| Keyway Size | 22 x 5.4 mm |
| Outside Dia. | 243.1 mm |
| Insert Style | Bored |
| Torque | 7000 N-m |
| Bore Type | Finished Bore |
| Torque [Max] | 123900 in lb |
| Coupling Size | 228-6 |
| Material | AISI 1045 |
| Coupling Type | Disc Coupling Hubs |
| Bore Dia. [Max] | 3.4400 in |
| Weight | 19.19 LB |
| EAN or UPC | 697904133530 |

