- Mounting Rings
- 153 mm O.D.
- 272 mm Long
| Outside Dia. | 152 mm |
| Coupling Type | Disc |
| Coupling Size | 278-6 |
| Overall Length | 272 mm |
| Insert Style | Mounting Rings |
| Color | Metallic |
| Torque | 14200 N-m |
| Weight | 24.27 LB |
| EAN or UPC | 697904934175 |
| Outside Dia. | 152 mm |
| Coupling Type | Disc |
| Coupling Size | 278-6 |
| Overall Length | 272 mm |
| Insert Style | Mounting Rings |
| Color | Metallic |
| Torque | 14200 N-m |
| Weight | 24.27 LB |
| EAN or UPC | 697904934175 |